Spesifikasi
| CAS Latency | CL22 |
|---|---|
| Capacity (gb) | 32 |
| Memory Interface | Unbuffered Long-DIMM |
| Memory Module Standard | PC4-25600 |
| Number of Pins | 288 |
| Operating Temperature (°C) | 0(32°F)-85(185°F) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | DDR4 SDRAM |
| Type | Rank: 2Rx8, DRAM: 2Gx8, PCB height: 1.23 inch |
| Voltage (V) | 1.2 |
| memory clock | 3200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transcend's JetRam is an ETT grade memory module that uses famous brand DRAM and undergoes rigorous testing and screening. It has excellent compatibility and reliability, making it ideal for PC upgrades. Up to 25.6GB/s bandwidth increases data transmission efficiency and provides 3200 MT/s operating clock. In addition, DDR4 memory can operate at 1.2V, reducing heat generation and electrical load on the memory controller, resulting in up to 40% less power consumption than standard DDR3 memory, which operates at 1.5V.
- DDR4-3200 is compatible with DDR4-2933.
- DDR4-3200 is compatible with DDR4-2933.
Ulasan Produk
Tidak ada ulasan



















































































































































%201_2V%20288Pin%20U-DIMM%20CL22/f4P110980544-1.jpg)
