StarTech.com APC UPS Dedicated USB Cable
#Grup produk P110960540
Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Color | Black |
| Connector 1 | USB Type-A |
| Connector 2 | RJ-45 |
| Connector A | USB Type-A [4 pin] |
| Connector B | RJ-45 |
| Connector Shape | USB Type-A [4 pin] male - RJ-45 male |
| Conversion Type | Male - Male |
| Height (mm) | 15 |
| Male Mounting | USB Type-A [4 pin], RJ-45 |
| Product Width (mm) | 102 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High quality structure Ferrite core that eliminates radio interference Easy to use and install
Communication from PC / Server / Workstation to UPS (Uninterruptible Power Supply)
Communication from PC / Server / Workstation to UPS (Uninterruptible Power Supply)
Ulasan Produk
Tidak ada ulasan




















































































































































