StarTech.com 4-Port USB-RS232C Conversion Hub
#Grup produk P110955724
Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] male- DB9 (D-Sub) [9 pin] male x 4 |
| Conversion Type | Male - Male |
| Height (mm) | 26 |
| Humidity (% RH) | 5-95 |
| Length (mm) | 150 |
| Male Mounting | USB Type-A [4 pin], DB9 (D-Sub) [9 pin] |
| Number of Ports | 4 |
| Operating Temperature (°C) | 0 to 55 |
| Product Width (mm) | 66.5 |
| Storage Temperature (°C) | -20-85 |
| Supported OS | Windows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bus-powered, no external power adapter required Easy plug-and-play mounting
Fully compliant with USB 1.1 standard, compatible with USB 2.0
Added 4 RS232 serial ports
Connect modems, digitizer tablets, mice, barcode scanners, GPS receivers, ISDN terminal adapters, mobile phones, scanners, UPS, POS devices, etc. Connection Connection and programming of LEDs and digital signage boards using serial communication ports
Fully compliant with USB 1.1 standard, compatible with USB 2.0
Added 4 RS232 serial ports
Connect modems, digitizer tablets, mice, barcode scanners, GPS receivers, ISDN terminal adapters, mobile phones, scanners, UPS, POS devices, etc. Connection Connection and programming of LEDs and digital signage boards using serial communication ports
Ulasan Produk
Tidak ada ulasan




















































































































































