Green House 3-Port USB2.0 Rotary Connector Hub
#Grup produk P110955344
Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 3 |
| Power Supply Method | Bus power |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact 3-port USB hub that can be directly inserted into a laptop computer A compact 3-port USB hub that can be directly inserted into a laptop computer without the need for a cable. It is also recommended for telework where the work space is limited. Equipped with a rotating connector that rotates 180 ° for a perfect fit. A rotating connector that rotates 180 ° is used to prevent interference with other terminals and adjust the angle to make it easy to use. Bus-powered type that does not require an AC adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































