Spesifikasi
| Cable Length (cm) | 7 |
|---|---|
| Cable Length (m) | 0.07 |
| Color | Black |
| Connector Shape-Downstream | TypeAx3 |
| Connector Shape-Upstream | TypeA |
| Interface-Downstream | USB 3.0/2.0 |
| Interface-Upstream | USB 3.0/2.0 |
| Main Unit Dimensions (WxDxH) (mm) | 68x12x28 |
| Number of Ports | 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Model | Windows PC or Mac with a working USB port |
| Supported OS | Windows 10 / 8.1 / 8/7, MacOS X (10.2 or later) |
| USB Port Number | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Useful when you don't have enough USB ports
Ulasan Produk
Tidak ada ulasan




















































































































































