Orico 2.5inch HDD/SSD Case Clear Type USB Type-C 3.1 Gen2

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (mm)500
ColorClear
Conform to2.5inch
Dimensions (WxDxH) (mm)125x79x13
Included AccessoriesUSB-C (male)-USB-A (male) 5Gbps specification, USB-C (male) -USB-A (male) 10Gbps specification
InputSATA3.0
OutputUSB3.1 Type-C
Supported OSWindows, Mac, Linux
Transmission Speed (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a transparent body that allows you to see the contents, you can check the internal structure and HDD at a glance.
It uses the USB 3.1 GEN2 10Gbps communication protocol and achieves transmission speeds of up to 6Gbps.
For external use of internal HDD / SSD

Ulasan Produk

Tidak ada ulasan