Spesifikasi
| Conductor Nominal Cross Section Area (mm²) | 4 |
|---|---|
| Core | 1 |
| Current Carrying Capacity In Pipe (A) | '25 at 30°C |
| Current Carrying Capacity in Air (A) | '41 at 30°C |
| Minimum Insulation DC Resistance at 20°C (MΩ/km) | 8 |
| No. of Wire and Diameter (mm) | 56/0.3 |
| Nominal Thickness Insulation (mm) | 0.8 |
| Overall Diameter (mm) | Approx. 4.6 |
| Short Circuit Current Capacity (kA) | 0.46 at 1.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Conductor:
Annealed plain copper wires bunch stranded, according to SNI IEC 60228
Insulation:
Extruded layer of Polyvinyl Chloride (PVC) complied with SNI 6629.1 ; SNI 04-6629.5
Applications:
Used for fixed Installation inside appliances,switchgear and controlgear.
Spesification: SNI 04-6629.3 : 2006
Annealed plain copper wires bunch stranded, according to SNI IEC 60228
Insulation:
Extruded layer of Polyvinyl Chloride (PVC) complied with SNI 6629.1 ; SNI 04-6629.5
Applications:
Used for fixed Installation inside appliances,switchgear and controlgear.
Spesification: SNI 04-6629.3 : 2006
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website"
Ulasan Produk
Tidak ada ulasan



















































































































































/14P110941040-1.jpg)
