OSG Threading Cutting Tap UNC

Kondisi Barang:
Sebelum PPN:
Rp529.900 - Rp629.900
Spesifikasi
CoatingSteam oxid
Connection diameter (DCON) (mm)9.00
Drive Size (DRVS) (mm)7.00
Flute Count (NOF)3.00
MaterialHigh Vanadium HSS-EV3
Premachined Hole Diameter (PHD) (mm)8
ShankReinforced shank (DIN 2184-1), Straight Shank (DIN 2184-1)
Standard DIN2184-1
Tap TypeCutting Tap
Thread Diameter (TD) (inch)3/8
Thread ToleranceANSI-2B
Thread TypeUNC
Thread per Inch16
Tool ToleranceANSI 2B
Usable length (LU) (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- HSSE spiral-$ute cutting tap for blind holes
- Steam oxide treatment
- General purpose tapping in steels and stainless steels
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan