OSG Threading Cutting Tap Metric

Kondisi Barang:
Sebelum PPN:
Rp749.900 - Rp1.099.900
Spesifikasi
Chamfer LengthForm C (2.5 Pitch)
CoatingSteam oxid
Flute Count (NOF)4.00
Functional length (LF) (mm)110.00
Helix Angle (°)40
Hole Type ApplicationBlind Hole
MaterialHigh Vanadium HSS-EV3
ShankReinforced shank (DIN 371), Straight Shank (DIN 376)
Standard DIN376
Thread Chamfer Length (THCHL) (mm)2.5000
Thread ToleranceISO3-6G
Thread TypeMetric
Tool ToleranceISO 3 6G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- HSSE spiral-Flute cutting tap for blind holes
- Steam oxide treatment
- General purpose tapping in steels and stainless steels
- For 6G internal thread tolerance
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan