Orientalmotor Stepper Motor Driver

Sebelum PPN:
Rp8.599.900
Spesifikasi
Communication MethodHalf duplex, asynchronous communication (data: 8 bits, stop bit: 1 bit or 2 bits, parity: none, even, or odd)
Driver TypeClosed Loop, Absolute, Pulse Input with RS-485 Communications
Electrical CharacteristicEIA-485 Based, Straight Cable; Use a shielded twisted pair cable (TIA/EIA-568B CAT5e or higher is recommended) and keep the total wiring distance.
Explicit Communication - Number of ConnectionUp to 31 drivers can be connected to a single programmable controller (master device).
Interface - Control Input (VDC)4.5 to 32; 5 Points, Photocoupler
Interface - Control Output (VDC)4.5 to 32; 3 Points, Photocoupler/Open Collector
Interface - Pulse Input2 Points, Photocoupler; Maximum Input Pulse Frequency Line Driver: 1 MHz (50% duty); Open Collector: 250 kHz (50% duty)
Power Supply (V DC)24/48
ProtocolModbus RTU Mode
Safety StandardUL CE
Transmission Rate (bps)Select either from 9600, 19200, 38400, 57600, 115200, or 230400.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pulse driver with RS-485 communications for monitoring such motor actions as position, torque output, speed, alarms, and temperature. Wire the driver up for conventional Pulse and Direction control. Use the RS-485 connection for monitoring back to your host PLC. The αSTEP AZD driver contributes to quick positioning operations over a short distance while providing smooth performance. The AZ Series mini Driver works with a variety of αSTEP AZ Series, DC input products.

Ulasan Produk

Tidak ada ulasan