Spesifikasi
| Backlash | 15 (0.25°) |
|---|---|
| Detector | Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations) |
| Dielectric Strength | Sufficient to withstand the following for 1 minute; Case Motor Windings 1.5kVAC 50Hz or 60Hz |
| Electromagnetic Brake | Not Equipped |
| Gear Inertia (oz-inch²) | 0.89 |
| Gear Ratio (X:1) | 0.20902777777777778 |
| Gear/Shaft Type | Planetary Gear (PS) |
| Insulation Resistance (Motor) | 100 MΩ min. when measured with a 500 VDC megger between the following locations:Case Motor Windings |
| Maximum Instantaneous Torque (oz-inch) | 2420 |
| Motor Frame Size (inch) | 3.54 |
| Permissible Load Inertia (oz-inch²) | 2016 |
| Permissible Overhung Load (inch) | 0 from Shaft End = 85lb; 0.2 from Shaft End = 94lb; 0.39 from Shaft End = 105lb; 0.59 from Shaft End = 121lb; 0.79 from Shaft End = 141lb |
| Permissible Speed Range (rpm) | 0 to 1100 |
| Permissible Thrust Load (lbs) | 135 |
| Product Line | Oriental Motor® |
| Rated Output Power (W) | 400 (1/2HP) |
| Rated Torque (oz-inch) | 810 |
| Resolution (P/R) | 500 to 50000 (Factory setting 5000) |
| Rotor Inertia (oz-inch²) | 1.61 |
| Thermal Class | 130 (B) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.
No External Sensors Required
Battery Free
AZX Series Driver and Connection Cables required
Ambient Temperature (Motor) : 0 - +40°C (32 - 104°F) (non-freezing)
Ambient Humidity : 85% max. (non-condensing)
Operating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.
Degree of Protection : IP65 (excluding installation surface and connector locations.)
Shaft Runout : 0.05 T.I.R. (mm)
Concentricity : 0.075 T.I.R. (mm)
Perpendicularity : 0.075 T.I.R. (mm)
Safety Standards : UL; CE
No External Sensors Required
Battery Free
AZX Series Driver and Connection Cables required
Ambient Temperature (Motor) : 0 - +40°C (32 - 104°F) (non-freezing)
Ambient Humidity : 85% max. (non-condensing)
Operating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.
Degree of Protection : IP65 (excluding installation surface and connector locations.)
Shaft Runout : 0.05 T.I.R. (mm)
Concentricity : 0.075 T.I.R. (mm)
Perpendicularity : 0.075 T.I.R. (mm)
Safety Standards : UL; CE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
