Spesifikasi
| Ambient Humidity (%) | 85 max. (noncondensing) |
|---|---|
| Ambient Temperature Range (°C) | 0 - +55 (+32°F ~ +131°F) (nonfreezing) for AZXM940 |
| Cable Specification | Shielded twisted-pair (STP cable); Stroke/Cross, Category 5e or higher |
| Communication Method | Full duplex/Half duplex (Autonegotiation) |
| Communication Protocol | EtherNet/IP Comminucation (Conforms with CT18) |
| Control power supply | 24 VDC ±5%, 0.27 A (see manual for Electromagnetic Brake) |
| Degree of Protection | IP10 |
| Device Type | 43: Generic Device |
| Driver Type | EtherNet/IP Compatible |
| IP Address Setting Method | IP address setting switch, Parameter, DHCP |
| Interface - Control Input | 6 points, Photocoupler |
| Interface - Control Output | 6 points, Photocoupler/Open collector |
| Interface - Field Network | EtherNet/IP |
| Interface - Power Shut Down Monitor Output | 1 point, Photocoupler/Open collector |
| Interface - Power Shut Down Signal Input | 2 points, Photocoupler |
| Interface - Pulse Output | 2 points, Line driver |
| Network Topologies | Star, Linear, Ring (Device Level Ring) |
| Operating Atmosphere | No corrosive gases or dust. The product should not be exposed to water,oil or other liquids. |
| Power Supply (V) | Single-Phase/Three-Phase 200-240 AC |
| Transmission Rate (Mbps) | 10/100 (Autonegotiation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AZX Series servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range. This driver is EtherNet/IP-compatible. The host control device and driver can be connected with one EtherNet/IP communication cable, reducing wiring.
Built-in Protective Functions
Monitoring Functions
Single-Phase/Three-Phase 200-240 VAC
For use with AC Input AZX Series Motors
Insulation Resistance (Driver)
When a 500 VDC megger is applied to the following locations, resistance is 100MΩ or higher.
Between the PE terminal and main power supply terminal
Between the encoder connector and main power supply terminal
Between the I/O signal terminal and main power supply terminal.
Dielectric Strength (Driver)
Sufficient to withstand the following for 1 minute
Between the protective earth terminal and main power supply 1.5 kVAC 50/60 HZ
Between the encoder connector and the main power supply terminal 1.8 kVAC 50/60 Hz
Between the I/O signal terminal and main power supply terminal 1.8 kVAC 50/60 Hz
Number of Occupied Bytes - Output (Scanner > Driver) : 40 bytes
Number of Occupied Bytes - Input (Driver > Scanner) : 56 bytes
Implicit Communication - Number of Connections : 2
Implicit Communication - Connection Type : Exclusive Owner, Input Only
Implicit Communication - Communication Cycle (RPI) : 1 to 3200 ms
Implicit Communication - Connection Type (Scanner > Driver) : Point-to-Point
Implicit Communication - Connection Type (Driver > Scanner) : Point-to-Point, Multicast
Implicit Communication - Data Trigger : Cyclic
Built-in Protective Functions
Monitoring Functions
Single-Phase/Three-Phase 200-240 VAC
For use with AC Input AZX Series Motors
Insulation Resistance (Driver)
When a 500 VDC megger is applied to the following locations, resistance is 100MΩ or higher.
Between the PE terminal and main power supply terminal
Between the encoder connector and main power supply terminal
Between the I/O signal terminal and main power supply terminal.
Dielectric Strength (Driver)
Sufficient to withstand the following for 1 minute
Between the protective earth terminal and main power supply 1.5 kVAC 50/60 HZ
Between the encoder connector and the main power supply terminal 1.8 kVAC 50/60 Hz
Between the I/O signal terminal and main power supply terminal 1.8 kVAC 50/60 Hz
Number of Occupied Bytes - Output (Scanner > Driver) : 40 bytes
Number of Occupied Bytes - Input (Driver > Scanner) : 56 bytes
Implicit Communication - Number of Connections : 2
Implicit Communication - Connection Type : Exclusive Owner, Input Only
Implicit Communication - Communication Cycle (RPI) : 1 to 3200 ms
Implicit Communication - Connection Type (Scanner > Driver) : Point-to-Point
Implicit Communication - Connection Type (Driver > Scanner) : Point-to-Point, Multicast
Implicit Communication - Data Trigger : Cyclic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
