Spesifikasi
| Alarm Function | If there is an abnormality in the fan, the ALARM LED (red) and the indicator will flash. Rotation stop, overvoltage, undervoltage, overheating |
|---|---|
| Applicable Fan Motor | MDV series 60mm, 80mm, 92mm, 120mm |
| Circuit Section Weight (g) | 65 |
| Control power supply | DC24 V -10~+15% 0.04 A or less |
| Input Current | The power supply capacity varies depending on the type and number of fans connected. |
| Input Signal | C-MOS input speed switching input |
| Maximum Extension Distance (m) | 2 (between fan and fan speed controller) |
| Output Signal | Open collector output; Operating conditions DC27.6 V or less 30 mA or less; Alarm signal output |
| Type | Fan Speed Controller Only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
circuit FSC-24
Included
Circuit: Wiring cover
* All connected fans must be the same type.
Included
Circuit: Wiring cover
* All connected fans must be the same type.
Ulasan Produk
Tidak ada ulasan




















































































































































