Maskot Constant Temperature Skahing Incubator
#Grup produk P110877161
Spesifikasi
| Material | Chamber : Mirror Stainless Steel; Outer Shell : ABS; Observation Window : Imported resin; Thermal Insulation : Polyurethane; Heater : Stainless steel heating tube |
|---|---|
| Temperature Sensor | Pt100 Speed Sensor |
| Safety device | Over temperature alarm, menu locked, gating system, power-off protection, plugging turn protection |
| Additional Function | Deviation correction, menu keys locked, power-off memory |
| Air Circulation Mode | Horizontal convection |
| Amplitude (mm) | Ф20 |
| Cyclotron Control Mode Setting Mode () | Automatic changes of rotation direction |
| Drive Mode | Three-axis level Oscillating Plate |
| Power Rating (kW) | 0.6 |
| Rotation Speed (rpm) | 30~300 |
| Rotation Speed Precision (rpm) | ±1 |
| Shaking Mode | Cyclotron Oscillation Function |
| Speed Display Mode | LCD display |
| Temp. Control Mode | LCD PID intelligent control |
| Temp. Display Mode | Touch button setting |
| Temperature Motion (°C) | ±0.1 |
| Temperature Range (°C) | RT+5~65 |
| Temperature Resolution (°C) | 0.1 |
| Temperature Uniformity (°C) | ±1 |
| Timer (minute) | 0~9999 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Constant Temperature Shaking Incubator
Shaking Incubators are designed for precise temperature control and simultaneous shaking applications required in fermentation studies, enzyme reaction s, life sciences, tissue culture and biotechnology, research labs.
Large-screen LCD, shows temperature, speed, working time. Menu operation interface, easy to operate.
MicroComputer control temperature and oscillation frequency with timing functions, Built-in power-off protection can automatically resume operation after power on.
Unique air duct breeze circulation, Large observation window.
Speed control : Intelligent Brush-less DC motor, High speed accuracy, Slow start design, Auto lock if speed out of control. Adjustable starting speed to prevent the splash of shake flask liquid
With function of cutting off UV lamp by open door.
Studio at the bottom waterproof, Spills will not affect the normal operation of the machine.
Shaking Incubators are designed for precise temperature control and simultaneous shaking applications required in fermentation studies, enzyme reaction s, life sciences, tissue culture and biotechnology, research labs.
Large-screen LCD, shows temperature, speed, working time. Menu operation interface, easy to operate.
MicroComputer control temperature and oscillation frequency with timing functions, Built-in power-off protection can automatically resume operation after power on.
Unique air duct breeze circulation, Large observation window.
Speed control : Intelligent Brush-less DC motor, High speed accuracy, Slow start design, Auto lock if speed out of control. Adjustable starting speed to prevent the splash of shake flask liquid
With function of cutting off UV lamp by open door.
Studio at the bottom waterproof, Spills will not affect the normal operation of the machine.
Ulasan Produk
Tidak ada ulasan




















































































































































