ZOJIRUSHI Mahoubin Cool Pitcher (Using Insulation Material)

Sebelum PPN:
Rp449.900
Spesifikasi
Capacity (L)1.7
Mass (kg)0.46
Opening Diameter (mm)100
Dimensions, Width x Depth x Height (cm)13.5x19x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermal insulation structure prevents condensation even when filled with ice water. Even if you fill it with ice water, there will be no condensation, so the table will not get wet. Approximately 10cm diameter that can hold plenty of ice cubes at once. It also holds large ice cubes, so you can keep your drinks cold. Clear lid that allows you to see inside. The clear lid allows you to see the contents, so you can see how much is left without removing the lid. You can easily attach and detach the lid with a 1/4 turn. Made of resin, lightweight and easy to use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait