OHTSUKA BRUSH MFG. Writing Brush

Sebelum PPN:
Rp74.900
Spesifikasi
Head Length (mm)60
Size (Nominal No.)16
Material of BristleWhite Wool
Panicle Width (mm)12.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marute's white character brush, which is popular as an economically popular product that can be used easily.
A brush with a good writing feel that uses white wool that is flexible and cohesive. Also known as "paint brush" or "judgment brush".

Ulasan Produk

Tidak ada ulasan