Nakabayashi USB3.2 Gen1 (3.0) Sd Card Reader

Sebelum PPN:
Rp629.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)12
Included AccessoriesInstruction manual
Supported OSWindows10, 8.1, 8 / macOS 10.12 or later / ChromeOS
Applicable MediaSD(HC, XC)/microSD(HC, XC) to Class10, UHS- I
Connector Shape-UpstreamUSB A
Interface-UpstreamUSB 3.2Gen1(3.0)
Main Unit Dimensions, Width WxDepth DxHeight H (mm)75x21x10
Suitable ModelsA computer with a working USB port
Warranty Period (months)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.2 Gen1 standard stick type card reader.
Supports UHS-I speed class with a maximum of 104MB / s . It can read SD cards and microSD cards.
With a cap to protect the connector.
With strap hole.
Mutual recognition and mutual copying are possible.

Ulasan Produk

Tidak ada ulasan