Spesifikasi
| Color | Black |
|---|---|
| Standard | USB-IF Regular certified product / USB3.2 Gen2 standard certified cable |
| Cable Length (m) | About 1 |
| Shielding | Triple shield |
| Feature | Power delivery support / data transmission |
| Cable Outer Diameter (φmm) | About 4.6 |
| Connector Shape | Type-C male-Type-C male |
| Conversion Type | Male - Male |
| Transmission Speed (Gbps) | 10 |
| Type of Cable | Standard |
| USB type | USB3.2 Gen2(USB3.1 Gen2) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































