SANWA SUPPLY USB3.1 Gen1 Hub With Quick Charge Port

Sebelum PPN:
Rp989.900
Spesifikasi
ColorBlack
Number of Ports4
AS ONE Part Number64-0910-60
Power SupplyBoth self-powered and bus-powered
Suitable ModelPC with Windows (DOS / V), Apple Mac series
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Connector Shape-DownstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 Type-A Femalex4
Connector Shape-UpstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 Type-A Malex1
Dimensions, Width WxDepth DxHeight H (mm)95x31x14
Interface-DownstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 (USB 2.0 / USB 1.1 upward compatible)
Interface-UpstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 (USB 2.0 / USB 1.1 upward compatible)
Mass of Main Unit (g)About 44
Supply Current (mA)(Maximum) per 900/1 port
Supported OSWindows 10, 8.1, 8, 7, Vista, XP (SP1 or later), macOS 10.12 to 10.14, Mac OS 10.4 to 10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.1 Gen1 (USB3.0) 4-port USB hub with an AC adapter for stable operation. It is equipped with one charging port that supports up to 2.1A output. It is a cable direct attachment type. It supports USB3.1 Gen1 (USB3.0) super speed mode (5Gbps, standard value).
Warning
When connected to a computer, only a maximum of 1.5A is output.
When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.
This product supports USB3.1 Gen1 (USB3.0) standard, but we do not guarantee the transfer speed of USB3.1 Gen1 standard value (5Gbps).
The charge synchronization port can output up to 2.1A.
Up to a total of 3A with 4 ports. (At self-power)
A model that has a USB port and the computer manufacturer guarantees the operation of the USB port.
A USB3.1 Gen1 port is required on the computer to operate in a USB3.1 Gen1 environment. Also, as for the connection cable, a USB3.1 Gen1 cable that complies with the USB3.1 Gen1 standard is required.
Some computers and USB devices may not be compatible.

Ulasan Produk

Tidak ada ulasan