Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | [PC side] 1, [Peripheral device side] 4 |
| Mass (g) | 162 |
| Included Accessories | USB cable (100 cm) |
| Cable | USB3.0 |
| Cable Length (cm) | 100 |
| Connector Shape-Downstream | Type-A (female)x4 |
| Connector Shape-Upstream | Type-A (female)x1 |
| Interface-Downstream | USB 3.0 |
| Interface-Upstream | USB 3.0 |
| Main Unit Dimensions, Width WxDepth DxHeight H (mm) | 92x68x44 |
| Operating Environment | -20 to 50⁰C, 85% |
| Power Supply Method | Bus power |
| Suitable Models | Notebook PC, desktop PC |
| Transfer Rate (Gbps) | Up to 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB hub with 4 USB 3.0 ports and a smartphone holder.
Data transfer and stable power supply are possible.
It can be fixed to a computer, display, or desk with a clip.
It is a stylish black paint.
Data transfer, power supply
Data transfer and stable power supply are possible.
It can be fixed to a computer, display, or desk with a clip.
It is a stylish black paint.
Data transfer, power supply
Ulasan Produk
Tidak ada ulasan




















































































































































