Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 64-0900-17 |
| Cable Length (m) | 0.6 |
| Mass (g) | 234 |
| Included Accessories | AC adapterx1, Driver CDx1, Dedicated standx1, USB3.0 cablex1 |
| Card Reader | x |
| Connector Shape | USB3.0A (male), input: USB3.0A (female) x3, USB2.0A (female) x2, RJ-45 (female) x1 |
| Dimensions, Width WxDepth DxHeight H (mm) | 170x75x27 |
| LAN | 0 |
| PC Connection | Type-A |
| Power Delivery | x |
| Supported OS | (Windows) 10, 8.1, 8, 7, (Mac) 10.6 to 10.11 |
| USB | Type-Ax5 |
| Video/Audio | HDMIx1 VGAx1 3.5mm stereo minijackx1 3.5mm minijackx1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































