Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 64-0900-71 |
| Cable Length (m) | About 10 |
| Power Supply | Self power / Bus power |
| Included Accessories | AC adapter (5V 2.0A, cable length / approximately 1.5m) |
| Connector Shape | USB Type-A Female - USB Type-A Male |
| Conversion Type | Female - Male |
| Current Consumption (mA) | 182 (maximum) |
| Data Transfer Rate | 480/12 / 1.5 (theoretical value) |
| Feature | Power delivery support / data transmission |
| Interface | USB specification Ver3.0 compliant (USB Ver2.0 / 1.1 upper compatible) |
| Suitable Models | Windows-equipped (DOS / V) PC / Apple Mac series |
| Supported OS | Windows 10, 8.1, 8(64bit, 32bit), 7(64bit, 32bit), macOS 10.12 to 10.13, Mac OSx10.6 to 10.11 |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.2 Gen1(USB3.1/USB3.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a USB3.0 active repeater cable that supports a transfer speed about 10 times (5 Gbps) that of USB2.0. It supports USB3.0 super speed mode (5Gbps) [standard value]. You can extend the USB3.0 signal by 10m. Since the IC with a repeater function is built in, stable extended transmission is possible. Bus-powered operation is also possible. An AC adapter may be required depending on the connection environment and equipment. It can be extended up to 22m (10m + 10m + 2m) by connecting up to two (daisy chain). 11 ... We do not guarantee the operation of all devices. [Please check before purchase] We recommend self-powered USB peripherals to be connected for stable operation and recognition. If you connect a peripheral device that operates on a bus that consumes a lot of power, such as when connecting two devices, the device may not be recognized. Operation is not guaranteed for all USB devices (portable HDD, etc.). When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard. This product supports the USB3.0 standard, but does not guarantee the transfer speed of the USB3.0 standard value (5 Gbps).USB3.0 active repeater cable that can extend USB3.0 signal by 10.
Ulasan Produk
Tidak ada ulasan




















































































































































