Spesifikasi
| Color | White |
|---|---|
| Mass (g) | 35 |
| Power Supply | Bus power |
| Interface | Upstream (PC side) Type-A male, downstream (connected device side) Type-A femalex4 |
| Cable Length (cm) | 80 |
| Dimensions, Width WxDepth DxHeight H (mm) | 71x31x13 |
| Maximum Supply Voltage (V) | 5V400mA |
| Suitable Models | A computer with a USB port that can be used normally |
| Supported OS | Windows11, 10/macOS10.12 or later/ChromeOS |
| Transfer Speed (Mbps) | 480 (theoretical value) |
| USB | Ver2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
80cm long cable.
Ulasan Produk
Tidak ada ulasan




















































































































































