SANWA SUPPLY USB2.0 Memory

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack
AS ONE Part Number64-0872-24
Mass (g)Approximately 8 (main unit only)
Input Voltage (V)DC5
Included AccessoriesStrap (total length approximately 35cm)
Cap TypeSliding type
ConnectorUSB A connector
InterfaceUSB Ver.2.0 compliant (USB Ver.1.1 upper compatible)
Memory Capacity (GB)2GB
Suitable ModelsDOS/V computers from various companies, NEC PC98-NX series, Apple Mac series, Sony PlayStation (R) 3 *However, it must be equipped with a USB port and have at least one free space. * Including Mac with Intel CPU.
Supported OSWindows 8(64bit/32bit), 7(64bit/32bit), Vista(64bit/32bit), XP, 2000, Windows RT *Windows 8/7/Vista ReadyBoost is not supported. Mac OSx10.4-10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capless slim body. The connector can be slid and stored, making it convenient to carry. With a large strap hole that makes it easy to pass the strap through. With neck strap. Just plug it into a USB port and it's ready to use. Compatible with Windows & Mac. Security software "LB File Lock 2" and "PC Lock 4" made by LifeBoat
Warning
The software is compatible with Windows 8/7/Vista/XP only. Windows 8 compatible version requires download USB 2.0 compatible. USB1.0 can be used. Since it supports USB mass storage class, it can be used with AV equipment, car navigation systems, and TVs.
Please check the specifications of the device manufacturer.
In order to use it as a USB 2.0 device, a USB 2.0 compatible host adapter or a model equipped with a USB 2.0 compatible port is required.
Mac OS requires a USB 2.0 compatible host adapter or a model with a USB 2.0 compatible port and OS 10.4 or later installed.




Ulasan Produk

Tidak ada ulasan