Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Mass (g) | 24 |
| Suitable Model | Windows PC / Mac / Android with normal USB port operation |
| Cable Length (cm) | About 15 |
| Connector Shape-Downstream | TypeAx4 |
| Connector Shape-Upstream | Type-C |
| Dimensions, Width WxDepth DxHeight H (mm) | 90x20x15 |
| Interface-Downstream | USB 2.0 |
| Interface-Upstream | USB 2.0 |
| Supply Current (mA) | Up to 400 |
| Supported OS | Windows 10 / 8.1 / 8/7 / MacOSx(10.10 or later) / Android OS Ver4.4 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact & slim 26-sided design.
USB 2.0 4-port hub with Type-C connector.
Equipped with an access LED that shines in blue.
You can use USB devices such as a mouse, keyboard, and USB memory with a PC or smartphone doublet equipped with a Type-C port.
An integrated cable that is convenient to carry.
Bus-powered type that does not require an AC power supply.
Available in 6 colors (black / blue / orange / light blue / red / white).
USB 2.0 4-port hub with Type-C connector.
Equipped with an access LED that shines in blue.
You can use USB devices such as a mouse, keyboard, and USB memory with a PC or smartphone doublet equipped with a Type-C port.
An integrated cable that is convenient to carry.
Bus-powered type that does not require an AC power supply.
Available in 6 colors (black / blue / orange / light blue / red / white).
Ulasan Produk
Tidak ada ulasan




















































































































































