Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 |
| AS ONE Part Number | 64-0903-74 |
| Mass (g) | About 42 |
| Interface | Compliant with USB Specification Ver.3.1 Gen1 (USB3.0) (USB Ver.2.0 / 1.1 upper compatible) |
| Cable Length (cm) | 15 |
| Communication Speed | 5Gbps (USB3.1_Gen1) /480Mbps/12Mbps/1.5Mbps (theoretical value) |
| Connector Shape-Downstream | USB3.1_Gen1 (USB3.0) _A connector_femalex3, USB_Type-C connector_femalex1 |
| Connector Shape-Upstream | USB_Type-C connector_malex1 |
| Dimensions, Width WxDepth DxHeight H (mm) | About 110x33x10.5 |
| Interface-Downstream | USB Ver.3.1 Gen1 (USB3.0) compliant (USB Ver.2.0 / 1.1 upper compatible) |
| Power Supply Method | Bus power |
| Suitable Models | Windows (DOS / V) PC, Apple_Mac series |
| Supply Current (mA) | Up to 850 (total of all 4 ports) |
| Supported OS | Windows_10, 8.1, 8, 7, macOS_10.12 to 10.13, MacOS_X_10.10 to 10.11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port.
It is a USB hub with 3 USB_A ports that can connect a total of 3 USB devices.
It supports the transfer speed of USB3.1_Gen1 (5Gbps) [theoretical value].
It is a compact and convenient size to carry. Since it is directly attached to the cable, there is no need to worry about losing the cable.
It supports USB_PD and you can charge your computer using the USB_Type-C port.
* The maximum transfer speed of this product is USB3.1_Gen1 (5Gbps) [theoretical value].
* This product is compatible with USB3.1_Gen1, but we do not guarantee the transfer speed of the theoretical value (5 Gbps) of USB3.1_Gen1.
* USB 2.0 / 1.1 standard devices can be connected to the USB_A port of this product, but the transfer speed will be the transfer speed of USB 2.0 / 1.1.
* This product is a USB hub, but we cannot guarantee its operation by connecting to all USB devices.
It is a USB hub with 3 USB_A ports that can connect a total of 3 USB devices.
It supports the transfer speed of USB3.1_Gen1 (5Gbps) [theoretical value].
It is a compact and convenient size to carry. Since it is directly attached to the cable, there is no need to worry about losing the cable.
It supports USB_PD and you can charge your computer using the USB_Type-C port.
* The maximum transfer speed of this product is USB3.1_Gen1 (5Gbps) [theoretical value].
* This product is compatible with USB3.1_Gen1, but we do not guarantee the transfer speed of the theoretical value (5 Gbps) of USB3.1_Gen1.
* USB 2.0 / 1.1 standard devices can be connected to the USB_A port of this product, but the transfer speed will be the transfer speed of USB 2.0 / 1.1.
* This product is a USB hub, but we cannot guarantee its operation by connecting to all USB devices.
Ulasan Produk
Tidak ada ulasan




















































































































































