Spesifikasi
| AS ONE Part Number | 64-0901-68 |
|---|---|
| Mass (g) | 12 |
| Current Consumption (mA) | Operating / 200 (maximum), Standby / 40 (maximum) |
| Connector Shape | USB3.0 A (male) / USB TypeC (male) |
| Dimensions, Width WxDepth DxHeight H (mm) | 80x20x11.2 |
| Environmental Conditions to Use | 0 to 40⁰C |
| Number of Slots (pieces) | 2 |
| Storage Environment | 0 to 45⁰C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































