Route-R USB Rgb Stick Light
#Grup produk P110860338
Spesifikasi
| Product Type | Light |
|---|---|
| Mass (g) | About 11 |
| Power Supply | USB A male 5V |
| Included Accessories | Warranty |
| Color (Body) | Transparent |
| Discoloration | Red / blue flashing |
| Light Color | 7 colors |
| Number of elements | (LED) 5 multi-color lights |
| Overall Length (cm) | About 10 |
| Power Consumption (W) | About 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- It is an LED light that shines colorfully when connected to a USB port.
- You can change the light color (7 colors), gradation, and blinking with the buttons on the main unit.
- Compact, lightweight, and energy-saving design.
- With strap hole and USB cap.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
- You can change the light color (7 colors), gradation, and blinking with the buttons on the main unit.
- Compact, lightweight, and energy-saving design.
- With strap hole and USB cap.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
Ulasan Produk
Tidak ada ulasan




















































































































































