SANWA SUPPLY USB Numeric Keypad Isolation Type

Sebelum PPN:
Rp379.900
Spesifikasi
ColorBlack
AS ONE Part Number64-0865-75
Cable Length (m)0.75
Type of ConnectionUSB Ver.2.0 compliant
InterfaceUSB specification Ver.2.0 compliant (USB Ver.11 upward compatible) (A type connector)
Dimensions, Width WxDepth DxHeight H (mm)82.6x126.6x20.6
Key TypeThin membrane
Key pitch (mm)19
Number of Keys20 keys
Suitable ModelsWindows-equipped (DOS/V) laptop
Supported OSWindows 10, Windows 8.1, 8(64bit/32bit), 7(64bit/32bit), Vista, XP, Windows RT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Isolation type with independent keys for easy input. Non-interlocking thin membrane 19mm key pitch It is an isolation type numeric keypad that is safe even for women and does not get caught even with long nails.

Ulasan Produk

Tidak ada ulasan