Ohm Electric USB Numeric Keypad

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Cable Length (m)About 1.2 (excluding connector)
Type of ConnectionUSB
Included AccessoriesInstruction manual (with warranty)
InterfaceUSB 2.0 (USB 1.1 compatible operation when connected to USB 1.1 interface)
Connector ShapeUSB-A connector
Mass of Main Unit (g)About 102
Operating Temperature/Humidity Range5 to 45⁰C, to 85%RH
Outer Dimensions, Width WxHeight HxDepth D (mm)Approx. 90x14x130
Storage Temperature/Humidity RangeStorage temperature / humidity: -10 to 55⁰C / 85% RH
Suitable ModelsDOS / V compatible machine with USB port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use it immediately after connecting to a computer that does not support NumLock.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait