Pioneer USB External Blu-Ray Drive Compatible With Uhd Bd Playback For Pc

Sebelum PPN:
Rp9.999.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)230
InterfaceUSB 3.2 Gen1/3.1 Gen1/3.0/2.0(USB Type-C)
Dimensions, Width WxDepth DxHeight H (mm)133x133x14.8
Buffer Memory4 Mbyte
Installation PostureLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supported Formats:
(BD) Ultra HD Blu-ray(BD-ROM DL, BD-ROM TL), BD-ROM, BD-ROM DL, BD-R, BD-R DL, BD-R TL, BD-R QL, BD-RE, BD-RE DL, BD-RE TL, BD-R LTH, M-DISC(BD), M-DISC(BD)DL, M-DISC(BD)TL, (DVD) DVD-ROM, DVD-ROM DL, DVD-Video, DVD-R, DVD-RW, DVD-R DL, DVD+R, DVD+RW, DVD+R DL, DVD-RAM※, M-DISC(DVD), (CD) CD-ROM, CD-ROM XA, Photo CD, Video CD, CD-DA※3, CD-Extra, CD-Text, CD-R, CD-RW
Writing speed:
(BD) -R:6X/4X/2X, -R DL:6X/4X/2X, -R(LTH):6X/4X/2X, -R TL:4X/2X, -R QL:4X/2X, -RE:2X, -RE DL:2X, -RE TL:2X, M-DISC(BD)SL:4X/2X, M-DISC(BD)DL:6X/4X/2X, M-DISC(BD)TL:4X/2X, (DVD) -R:8X/6X/4X/2X/1X, -RW:6X/4X/2X/1X, -R DL:6X/4X/2X, +R:8X/6X/4X/2.4X, +RW:8X/6X/4X/3.3X/2.4X, +R DL:6X/4X/2.4X, -RAM:5X/3X/2X, M-DISC(DVD):4X/2X, (CD) -R:24X/16X/10X/4X, -RW:24X/16X/10X/4X
Disc Type:
(BD) BD-R, BD-R DL, BD-R TL, BD-R QL, BD-RE, BD-RE DL, BD-RE TL, BD-R LTH, M-DISC(BD)SL, M-DISC(BD)DL, M-DISC(BD)TL, (DVD) DVD-R※, DVD-RW, DVD-R DL, DVD+R, DVD+RW, DVD+R DL, HighSpeed DVD+RW, DVD-RAM※2, M-DISC(DVD)), (CD) CD-R, UltraSpeed+CD-RW, UltraSpeed CD-RW, HighSpeed CD-RW, CD-RW
Reading Speed:
Ultra HD Blu-ray (double-layer, triple-layer disc): 4X, BD-ROM (single-layer disc): 6X Max, BD-ROM (double-layer disc): 6X Max, M-DISC (BD) : 6X Max, DVD-ROM (single-layer disc): 8X Max, DVD-ROM (double-layer disc): 8X Max, M-DISC (DVD): 8X Max, CD-ROM: 24X

Ulasan Produk

Tidak ada ulasan