Spesifikasi
| AS ONE Part Number | 64-0850-78 |
|---|---|
| Mass (g) | Master / Approx. 48, Slave / Approx. 30 |
| Power Supply | Bus power (up to 100mA) |
| Interface | Compliant with USB specification Ver.1.1 |
| Connector | Master (PC side) / USB A connector malex1 (Directly attached cable 30cm), RJ45 female, Slave (device side) / RJ45 female, USB A connector femalex1 |
| Communication Speed | 12Mbps / 1.5Mbps (theoretical value) |
| Maximum Extension (m) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extender that extends USB 1.1 devices up to 40m. You can extend a USB 1.1 device up to 40m using a LAN cable (Category 5).
Warning
LAN cable (category 5) and USB cable are not included, so please purchase a cable of the required length separately.Ulasan Produk
Tidak ada ulasan




















































































































































