Ohm Electric USB Conversion Connector

Sebelum PPN:
Rp209.900
Spesifikasi
ColorBlack
Cable Length (m)Up to about 0.8
FeaturePower delivery support, data transmission
Connector ShapeType-A female - Type-A male
Conversion TypeFemale - Male
Data Transfer RateUp to 480 (theoretical value)
Type of CableRewind type
USB typeUSB2.0, USB1.1
adapter-TypeUSB Type-A, USB Type-B, USB Mini B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable conversion connector set for both communication and charging. The cable is telescopic. Cable length up to about 80 cm up to a charging current of 1 A

Ulasan Produk

Tidak ada ulasan