Spesifikasi
| Connector Shape | USBmicroB-USBType-C |
|---|---|
| Suitable Models | Devices with USB Type-C connector such as smartphones / tablets |
| Conform to | 3A high output support |
| Transfer Speed (Mbps) | Up to 480 (theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Next-generation connector for smartphones USB type C conversion adapter 3A (amper) High output and ultra-rapid charging support Up to 480Mbps High-speed data transfer Convert USB Micro-B terminal to USB Type-C terminal New standard USB Type-C New standard Type- The C connector can be inserted in either the front or back direction.
Ulasan Produk
Tidak ada ulasan




















































































































































