Spesifikasi
| Color | Black |
|---|---|
| Standard | UL2725 |
| Structure | Twisted pair |
| Shielding | Double shield |
| Connector Shape | Type-A male - Type-A male |
| Cable Outer Diameter (φmm) | 3.8 |
| Conversion Type | Male - Male |
| Terminal Connection | Straight connection |
| Type of Cable | Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/i3P110859651-1.jpg)
