Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Connector Shape | USBA type, USBType-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable for connecting smartphones and tablets with USB Type-C connection. Capable of rapid charging up to 3A (AC adapter output must be 3A or more)
Compliant with USB standards
USB: Ver2.0 compliant, Ver1.1 upward compatible Transfer speed: Maximum 480Mbps (theoretical value)
Compatible current: max. 2A
Compliant with USB standards
USB: Ver2.0 compliant, Ver1.1 upward compatible Transfer speed: Maximum 480Mbps (theoretical value)
Compatible current: max. 2A
Ulasan Produk
Tidak ada ulasan




















































































































































