Spesifikasi
| Cable Length (m) | 0.4 |
|---|---|
| Mass (g) | 24 |
| USB type | USB2.0 |
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
A cable that converts the USB connector for the motherboard to an external USB A connector female. It supports USB 2.0. Caution Incorrect connection may damage the motherboard or connected peripheral devices.
Ulasan Produk
Tidak ada ulasan