Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 |
| AS ONE Part Number | 64-0904-99 |
| Cable Length (cm) | 6 |
| Connector Shape-Upstream | USB A connector malex1 |
| Connector Shape-Downstream | USB A connector femalex4 |
| Interface-Downstream | USB Ver2.0 compliant (USB Ver1.1 upward compatible) |
| Interface-Upstream | USB Ver2.0 compliant (USB Ver1.1 upward compatible) |
| Power Supply Method | Bus power |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































