Spesifikasi
| Color | Black |
|---|---|
| Standard | UL2725 |
| AS ONE Part Number | 64-0885-82 |
| Cable Length (m) | 0.1 |
| Shielding | Double shield |
| Cable Outer Diameter (φmm) | 2.7 |
| Connector Shape | Micro USB Type-B Female - USB Type-C Male |
| Conversion Type | Female - Male |
| Female Mounting | USB(Micro-B) |
| Male Mounting | USB Type-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































