Route-R Tablet Compatible 0.25M Micro USB (USB Host Function)
#Grup produk P110851899
Spesifikasi
| Color | Black (main body) / red (cable) |
|---|---|
| Cable Length (m) | 1 (cable) |
| Mass (g) | Approximately 26 (including cables and connectors) |
| Included Accessories | Simple manual, warranty card, microUSB cable for power supply |
| Feature | Power delivery compatible |
| Cable Length (cm) | 25 (main body) |
| Connector Shape | Type-A female (4 ports) - Type-B male (main unit) / Type-A male - micro USB male (cable) |
| Conversion Type | Female - Male (main body) / Male - Male (cable) |
| Main Unit Size (mm) | W82xD22xH15 (excluding cables and protrusions) |
| Maximum Current (A) | 2.4 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Tablet compatible 0.25m [micro USB (USB host function) male to female USB-Ax4 + micro USB (charging / power supply micro USB ⇔ USB-A cable)]
You can use various USB devices at the same time while supplying power to OTG compatible terminals such as tablet PCs.
Rechargeable 4-Port Slim OTG Hub USB RUH-OTGU4 C
You can use various USB devices at the same time while supplying power to OTG compatible terminals such as tablet PCs.
Rechargeable 4-Port Slim OTG Hub USB RUH-OTGU4 C
Ulasan Produk
Tidak ada ulasan



















































































































































/ozP110851899-1.jpg)
