Orico Ssd Case Nvme M.2 M Key USB-Type-C

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
OutputUSB3.1 GEN2 Type-C
InputM.2 M-KEY (MVMe)
Supported OSWindows, Mac, Linux
Dimensions, Width WxDepth DxHeight H (mm)108x29.5x13.5
SSDMx2 NVMe SSD 2230, 2242, 2260, 2280
Transfer Rate (Gbps)Up to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an M.2 SSD case that converts NVME M.2 SSD to Type C Gen2 . The maximum transfer speed is up to 10 Gbps (theoretical value), and the UASP function is also supported. SSD up to 2TB can be installed. Uses high quality master chip for stable data transfer.Built-in SSD for external use
Warning
When using the high-speed data transmission performance of UASP, please check in advance whether the PC has the UASP function.
B-Key / B + M Key (SATA) SSD is not supported.






Ulasan Produk

Tidak ada ulasan