SANMAX Sdhc Memory Card (Standard Grade)

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Capacity (gb)16
Waterproofx
SD speed classCLASS10
Operating Temperature Range (°C)0 to 70
UHS Speed ClassU1
Warranty Period (years)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speed class 10 SDHC card. Standard type with high versatility, such as saving digital camera images and videos, and saving data created on a PC.
*Some of the capacity is used for formatting and other functions, so not all capacity can be used for data storage.

Ulasan Produk

Tidak ada ulasan