Rasta Banana Reel-Type Charging Communication Cable Typec-USB2.0
#Grup produk P110833811
Spesifikasi
| Color | White |
|---|---|
| Interface | USB2.0 |
| Cable Type | Rewind type |
| Connector Shape | USB Type-A male, Type-C male |
| Cable Length (cm) | (Maximum) about 80 |
| Transfer Speed (Mbps) | USB2.0 compliant up to 480 |
| suitable usage | For charging and data transfer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A reel type that is convenient to carry. You can adjust the length to your liking.
It can be expanded and contracted up to about 80 cm with a reel cable.
You can charge and perform data communication by connecting your smartphone / tablet to the USB port of your computer.
You can charge smartphones and tablets from AC chargers, DC chargers, AV devices, etc. equipped with a USB port.
Uses a high-performance cable. It can be used with a charger with an output of up to 2.4A.
* This product does not support USB Power Delivery.
It can be expanded and contracted up to about 80 cm with a reel cable.
You can charge and perform data communication by connecting your smartphone / tablet to the USB port of your computer.
You can charge smartphones and tablets from AC chargers, DC chargers, AV devices, etc. equipped with a USB port.
Uses a high-performance cable. It can be used with a charger with an output of up to 2.4A.
* This product does not support USB Power Delivery.
Ulasan Produk
Tidak ada ulasan




















































































































































