Spesifikasi
| Material | PP |
|---|---|
| Color | Black |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable For | Optical type, laser type, BlueLED type |
| Mass (g) | 11 |
| Main Unit Dimensions, Width WxDepth DxHeight H (mm) | 150x0.4x180 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lighter and more functional ultra-thin type.
It can be used comfortably with few steps from the ground plane.
Good reading performance with any optical, laser or BlueLED mouse.
Since the back side has a high anti-slip effect, it sticks perfectly to the desk and you can operate it comfortably without slipping.
It can be used comfortably with few steps from the ground plane.
Good reading performance with any optical, laser or BlueLED mouse.
Since the back side has a high anti-slip effect, it sticks perfectly to the desk and you can operate it comfortably without slipping.
Ulasan Produk
Tidak ada ulasan



















































































































































/nfP110814843-1.jpg)
