Spesifikasi
| Mass (g) | Approx. 0.5, SD conversion adapter: Approx. 1.0 |
|---|---|
| Included Accessories | SD conversion adapter, storage case, warranty card |
| Operating Humidity (%) | 25 to 85 (no condensation) |
| Operating Temperature Range (°C) | 0 to 70 |
| Outer Dimensions, Width WxHeight HxDepth D (mm) | 11x15x1.0, SD conversion adapter: 24x32x2.1 |
| Power Supply Voltage (V) | 2.7 to 3.6 |
| Storage Humidity (%) | 25 to 85 (no condensation) |
| Storage Temperature (°C) | -25 to 85 |
| Suitable Equipments | 32GB MicroSDHC compatible device |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For data storage of videos, photos, music, etc. Video recording time: Approx. 5 hours (Full HD video) Photo recording capacity: Approx. 4800 sheets (18 million pixels) Maximum reading speed: 70MB/s , CLASS10 waterproof protection grade IPX7 (impermeable type / according to JIS C 0920: 2003) compliant * Card body only Copyright protection function CPRM installed SD conversion adapter / storage case included
Ulasan Produk
Tidak ada ulasan




















































































































































