SANMAX Microsd Memory Card (Professional Grade)
#Grup produk P110812225
Spesifikasi
| Class | Speed class A: A1 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Capacity (gb) | 128 |
| Waterproof | 0 |
| Operating Temperature Range (°C) | -25 to 85 |
| Reading Speed | Up to 95MB/s |
| SD speed class | CLASS10 |
| UHS Speed Class | U3 |
| Video Speed Class | V30 |
| Warranty Period (years) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speed class 10, UHS speed class U3 microSDXC memory card. Maximum read speed of 95. By using the included SD card conversion adapter, it can also be used with devices that support SD cards. Please check if your host device is compatible before purchasing.Ideal for 4K compatible smartphones, game consoles, etc.
Warning
Some of the capacity is used for formatting and other functions, so not all capacity can be used for data storage.Ulasan Produk
Tidak ada ulasan



















































































































































/69P110812225-1.jpg)
