SANMAX Microsd Memory Card (Hi-Standard Grade)
#Grup produk P110812207
Spesifikasi
| Class | Speed class A: A1 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Waterproof | 0 |
| SD speed class | CLASS10 |
| Operating Temperature Range (°C) | 0 to 70 |
| Reading Speed | Up to 90MB / s |
| UHS Speed Class | U1 |
| Video Speed Class | V10 |
| Warranty Period (years) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speed class 10, UHS speed class U1 microSDHC memory card. Hi-Standard grade that can be used for large-capacity data storage. By using the included SD card conversion adapter, it can also be used with devices that support SD cards.
Ideal for 4K compatible smartphones, game consoles, etc.
*Some of the capacity is used for formatting and other functions, so not all capacity can be used for data storage.
Ideal for 4K compatible smartphones, game consoles, etc.
*Some of the capacity is used for formatting and other functions, so not all capacity can be used for data storage.
Ulasan Produk
Tidak ada ulasan



















































































































































/5rP110812207-1.jpg)
