Spesifikasi
| Material | PE |
|---|---|
| Color | Clear |
| Number of Storage (sheets) | SD cardx20 (per sheet) |
| Applicable Media | SD card |
| Surface Resistance (ohm) | 1010 to 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is an A4 size file sheet that can store 20 SD cards in one sheet.
An antistatic sheet with a function to continuously prevent static electricity protects the SD card from static electricity.
You can write down the title and data contents of the SD card directly on the sheet.
A4 size 30-hole specification compatible with commercially available binders.
An antistatic sheet with a function to continuously prevent static electricity protects the SD card from static electricity.
You can write down the title and data contents of the SD card directly on the sheet.
A4 size 30-hole specification compatible with commercially available binders.
Ulasan Produk
Tidak ada ulasan




















































































































































