Spesifikasi
| Material | PP |
|---|---|
| AS ONE Part Number | 64-0900-98 |
| Mass (g) | 5 |
| Included Accessories | INDEX stickerx30 |
| Main Unit Dimensions, Width WxDepth DxHeight H (mm) | 53x8x44 |
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
A clear case that can store SD cards one by one. Ideal for purchasing a memory card that does not come with a clear case, or if you lose the clear case. You can write down the title and contents on the attached INDEX sticker. Uses PP material that is light and hard to break.
A clear case with an INDEX sticker that allows you to write notes on the title and contents. A set of 30 deals.
A clear case with an INDEX sticker that allows you to write notes on the title and contents. A set of 30 deals.
Ulasan Produk
Tidak ada ulasan