Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 3 |
| Mass (g) | 17 |
| Male Mounting | USB Type-A3.0 |
| Data Packet Rate | USB3.0:5Gbps, USB2.0:480Mbps |
| Dimensions (mm) | 55x25x20 |
| Female Mounting | USB3.0 Type-Ax1, USB2.0 Type-Ax2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a hub equipped with USB3.0 x 1 port and USB2.0 x 2 ports.
Direct insertion specification, lightweight and small size.
Data transfer, power supply
Direct insertion specification, lightweight and small size.
Data transfer, power supply
Ulasan Produk
Tidak ada ulasan




















































































































































